GE Lighting GEM10048TLA3D-5 HID Ballast | Graybar Store
GE Lighting - HID Ballast - GEM10048TLA3D-5
+ / - Hover over image to Zoom
Other Views

    HID Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GEM10048TLA3D-5
    SKU: 25685814
    $120.70
    Checking Pricing
         
    Lamp Watts:100 W
    Input Voltage:120/480 V
    No. of Lamps:1
    Ballast Circuit Type:HX-HPF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEM10048TLA3D-5
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Electromagnetic; Magnetic
    • Input Voltage 120/480 V
    Product Overview:
    HID Ballast, Lamp Type: M90; M140; Metal Halide, Ballast Circuit Type: HX-HPF, Electromagnetic; Magnetic, Input Voltage: 120/480 V, Lamp Watts: 100 W