GE Lighting GEP320MLTAEE4-5 HID Ballast | Graybar Store
GE Lighting - HID Ballast - GEP320MLTAEE4-5
+ / - Hover over image to Zoom
Other Views

    HID Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GEP320MLTAEE4-5
    SKU: 25681691
    $393.97
    Checking Pricing
         
    Lamp Watts:320 W
    Input Voltage:120/208/240/277 V
    Ballast Circuit Type:CWA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEP320MLTAEE4-5
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic
    • Input Voltage 120/208/240/277 V
    Product Overview:
    HID Ballast, Lamp Type: Ceramic Metal Halide; Quartz, Ballast Circuit Type: CWA, Magnetic, Input Voltage: 120/208/240/277 V, Lamp Watts: 320 W