GE Lighting GEP32048TAA4-5 HID Ballast | Graybar Store
GE Lighting - HID Ballast - GEP32048TAA4-5
+ / - Hover over image to Zoom
Other Views

    HID Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GEP32048TAA4-5
    SKU: 25678961
    $102.40
    Checking Pricing
         
    Lamp Watts:320 W
    Input Voltage:120/480 V
    Ballast Circuit Type:CWA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEP32048TAA4-5
    • Ballast Circuit Type CWA
    • Ballast Technology Electromagnetic
    • Input Voltage 120/480 V
    Product Overview:
    HID Ballast, Lamp Type: HID; M132; M154, Ballast Circuit Type: CWA, Electromagnetic, Input Voltage: 120/480 V, Lamp Watts: 320 W