GE Lighting GEP75048TAA5-5 HID Ballast | Graybar Store
GE Lighting - HID Ballast - GEP75048TAA5-5
+ / - Hover over image to Zoom
Other Views

    HID Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GEP75048TAA5-5
    SKU: 25629882
    $208.66
    Checking Pricing
         
    Lamp Watts:750 W
    Ballast Circuit Type:CWA
    Input Voltage:120/480 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEP75048TAA5-5
    • Ballast Circuit Type CWA
    • Ballast Technology Electromagnetic; Magnetic
    • Brand UltraMax
    • Input Voltage 120/480 V
    Product Overview:
    HID Ballast, Lamp Type: M149; Metal Halide, Ballast Circuit Type: CWA, Electromagnetic; Magnetic, Input Voltage: 120/480 V, Lamp Watts: 750 W