GE Lighting GEM175ML5AC3-55 HID Ballast | Graybar Store
GE Lighting - HID Ballast - GEM175ML5AC3-55
+ / - Hover over image to Zoom
Other Views

    HID Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GEM175ML5AC3-55
    SKU: 25175673
    $81.62
    Checking Pricing
         
    Lamp Watts:175 W
    Input Voltage:120/208/240/277/480 V
    Ballast Circuit Type:CWA
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEM175ML5AC3-55
    • Ballast Circuit Type CWA
    • Ballast Technology Electromagnetic; Magnetic
    • Input Voltage 120/208/240/277/480 V
    Product Overview:
    HID Ballast, Lamp Type: HID; M57; M109, Ballast Circuit Type: CWA, Electromagnetic; Magnetic, Input Voltage: 120/208/240/277/480 V, Lamp Watts: 175 W