GE Lighting GEM15048TLC3D-5 HID Ballast | Graybar Store
GE Lighting - HID Ballast - GEM15048TLC3D-5
+ / - Hover over image to Zoom
Other Views

    HID Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GEM15048TLC3D-5
    SKU: 25123518
    $138.82
    Checking Pricing
         
    Lamp Watts:150 W
    Input Voltage:120/480 V
    No. of Lamps:1
    Ballast Circuit Type:HX-HPF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEM15048TLC3D-5
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Electromagnetic; Magnetic
    • Input Voltage 120/480 V
    • Lamp Type M102; M142; Metal Halide
    Product Overview:
    HID Ballast, Lamp Type: M102; M142; Metal Halide, Ballast Circuit Type: HX-HPF, Electromagnetic; Magnetic, Input Voltage: 120/480 V, Lamp Watts: 150 W