GE Lighting GEMH20-MLF-120 HID Ballast | Graybar Store
GE Lighting - HID Ballast - GEMH20-MLF-120
+ / - Hover over image to Zoom
Other Views

    HID Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GEMH20-MLF-120
    SKU: 25120127
    $96.75
    Checking Pricing
         
    Lamp Watts:20 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEMH20-MLF-120
    • Ballast Technology Electronic
    • Input Voltage 120 V
    Product Overview:
    HID Ballast, Lamp Type: HID; M156, Electronic, Input Voltage: 120 V, Lamp Watts: 20 W