Klein Tools 11054GLW Hi-Viz Wire Cutter/Stripper | Graybar Store
Klein Tools - Hi-Viz Wire Cutter/Stripper - 11054GLW
+ / - Hover over image to Zoom
Other Views

    Hi-Viz Wire Cutter/Stripper

    Manufacturer: Klein Tools
    Manufacturer #: 11054GLW
    SKU: 25632194
    $28.15
    Checking Pricing
         
    Capacity:16 to 8 AWG Solid, 18 to 10 AWG Stranded
    Overall Length (Inches):7-1/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 11054GLW
    • Capacity 16 to 8 AWG Solid, 18 to 10 AWG Stranded
    • Overall Length (Inches) 7-1/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hi-viz wire cutter/stripper has a capacity of 16 to 8 AWG solid and 18 to 10 AWG stranded.