Tripp Lite UR022-001 Hi-Speed Cable Type A Male to Type B Male | Graybar Store
Tripp Lite - Hi-Speed Cable Type A Male to Type B Male - UR022-001
+ / - Hover over image to Zoom
Other Views

    Hi-Speed Cable Type A Male to Type B Male

    Manufacturer: Tripp Lite
    Manufacturer #: UR022-001
    SKU: 25676186
    $3.37
    Checking Pricing
         
    Length:1 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # UR022-001
    • Connector Type Type A Male to Type B Male
    • Length 1 ft.
    • Country of Origin CN - China
    Product Overview:
    Hi-Speed Cable, Length: 1 ft, Connector Type: Type A Male to Type B Male