GE Lighting F48T12/SP35/HOWM HI-OUTPUT LMP | Graybar Store
GE Lighting - HI-OUTPUT LMP - F48T12/SP35/HOWM
+ / - Hover over image to Zoom
Other Views

    HI-OUTPUT LMP

    Manufacturer: GE Lighting
    Manufacturer #: F48T12/SP35/HOWM
    SKU: 88111915
    $32.15
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:55
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:15342
    Initial/Mean Lumens:3850/3465
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F48T12/SP35/HOWM
    • Alternate Manufacturer Part No. 15342
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 3500
    Product Overview:
    GE Watt-Miser® T12 55W fluorescent lamp with R17d base, color temperature 3500K and 12000 rated life hours.