GE Lighting F48T12/SP35/HO HI-OUTPUT LMP | Graybar Store
GE Lighting - HI-OUTPUT LMP - F48T12/SP35/HO
+ / - Hover over image to Zoom
Other Views

    HI-OUTPUT LMP

    Manufacturer: GE Lighting
    Manufacturer #: F48T12/SP35/HO
    SKU: 88111914
    $24.88
    Checking Pricing
         
    Wattage:60
    Rated Life (Hour):12000
    Color Temperature (Kelvin):3500
    Initial/Mean Lumens:4250/3830
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F48T12/SP35/HO
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 4250/3830
    Product Overview:
    High output 60W T12 linear fluorescent lamp with R17d base, color temperature 3500K, 12000 rated life hours, initial/mean lumens 4250/3830 for full wattage lighting applications.