GE Lighting F84T12D/HO 15PK HI-OUT LMP | Graybar Store
GE Lighting - HI-OUT LMP - F84T12D/HO 15PK
+ / - Hover over image to Zoom
Other Views

    HI-OUT LMP

    Manufacturer: GE Lighting
    Manufacturer #: F84T12D/HO 15PK
    SKU: 88112000
    $16.82
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):12000
    Initial/Mean Lumens:6500/5660
    Color Temperature (Kelvin):6500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F84T12D/HO 15PK
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 6500/5660
    • Length (Inch) 84
    • Rated Life (Hour) 12000
    • Wattage 100
    • Country of Origin CA - Canada
    Product Overview:
    GE Daylight T12