GE Lighting F48T12/D/HO HI-OUT DYLGHT LAMP | Graybar Store
GE Lighting - HI-OUT DYLGHT LAMP - F48T12/D/HO
+ / - Hover over image to Zoom
Other Views

    HI-OUT DYLGHT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F48T12/D/HO
    SKU: 88111904
    $16.48
    Checking Pricing
         
    Wattage:60
    Rated Life (Hour):12000
    Color Temperature (Kelvin):6500
    Initial/Mean Lumens:3400/2960
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F48T12/D/HO
    • Base Type R17d
    • Bulb Shape T12
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 3400/2960
    Product Overview:
    High output 60W T12 daylight linear fluorescent lamp with R17d base, color temperature 6500K, 12000 rated life hours, initial/mean lumens 3400/2960 for full wattage lighting applications.