Lutron H3DT832GU210 Hi-Lume® Ballast, T8 Fluorescent, Electronic-Dimming, Programmed Rapid, 32W, 2-Lamp, G-Can, Normal BF | Graybar Store
Lutron - Hi-Lume® Ballast, T8 Fluorescent, Electronic-Dimming, Programmed Rapid, 32W, 2-Lamp, G-Can, Normal BF - H3DT832GU210
+ / - Hover over image to Zoom
Other Views

    Hi-Lume® Ballast, T8 Fluorescent, Electronic-Dimming, Programmed Rapid, 32W, 2-Lamp, G-Can, Normal BF

    Manufacturer: Lutron
    Manufacturer #: H3DT832GU210
    SKU: 25370804
    $122.96
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:32
    Input Voltage:120/277
    Ballast Factor:1
    Additional Features:G-Can
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # H3DT832GU210
    • Additional Features G-Can
    • Ballast Factor 1
    • Ballast Technology Electronic, Dimming
    • Brand Hi-Lume
    • Input Voltage 120/277
    • Lamp Type T8 Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • Starting method Programmed Rapid
    • Country of Origin MX - Mexico
    Product Overview:
    Hi-Lume® T8 fluorescent ballast; 120/277 Volt, G-can 32W 2-lamp and programmed rapid start electronic-dimming technology.