Lutron H3DT536GU210 Hi-Lume® 3D Ballast, T5 Twin-Tube Fluorescent, Electronic-Dimming, 36W, 2-Lamp | Graybar Store
Lutron - Hi-Lume® 3D Ballast, T5 Twin-Tube Fluorescent, Electronic-Dimming, 36W, 2-Lamp - H3DT536GU210
+ / - Hover over image to Zoom
Other Views

    Hi-Lume® 3D Ballast, T5 Twin-Tube Fluorescent, Electronic-Dimming, 36W, 2-Lamp

    Manufacturer: Lutron
    Manufacturer #: H3DT536GU210
    SKU: 25421441
    $122.96
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:36
    Input Voltage:120/277
    Min. Starting Temp. (Degrees F):50
    Ballast Factor:0.95
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # H3DT536GU210
    • Ballast Factor 0.95
    • Ballast Technology Electronic, Dimming
    • Input Voltage 120/277
    • Lamp Type T5 Linear Fluorescent
    • Lamp Watts 36
    • Min. Starting Temp. (Degrees F) 50
    • No. of Lamps 2
    • Series Hi-Lume 3D
    • Starting method Programmed Rapid
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T5 Twin Tube, 2 lamps, 36W