L. H. Dottie 36H214 Hi-Low Thread Hex Head Slotted 3/16 x 2-1/4 in. Concrete Anchor | Graybar Store
L. H. Dottie - Hi-Low Thread Hex Head Slotted 3/16 x 2-1/4 in. Concrete Anchor - 36H214
+ / - Hover over image to Zoom
Other Views

    Hi-Low Thread Hex Head Slotted 3/16 x 2-1/4 in. Concrete Anchor

    Manufacturer: L. H. Dottie
    Manufacturer #: 36H214
    SKU: 95005975
    $48.46
    Checking Pricing
         
    Size:3/16 Inch
    Length:2-1/4 in.
    Screw Type:Hex Head/Slotted
    Anchor Type:Hex Head Slotted Concrete Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 36H214
    • Size 3/16 Inch
    • Length 2-1/4 in.
    • Screw Type Hex Head/Slotted
    Product Overview:
    3/16 x 2-1/4 in. hex head slotted concrete anchor with hi-low thread and ceramic coated blue finish. Hex/Phillips bit size 1/4 in. Drill size 5/32 x 4-1/2 in. Includes drill.
    Dottie's concrete anchors are faster to install than most steel anchors, yet have significant load capacities. One tool drills the hole and sets the anchor without the need to remove from the drill chuck. They have the added advantage of close-to-edge fastening without potential breakout. These anchors work in poured concrete, prestressed concrete, cinder block and brick and mortar and can be loosened for adjustment or removed. CAUTION: Always wear eye protection!