L. H. Dottie Hi-Low Thread Hex Head Slotted 1/4 in. Concrete Anchor | Graybar Store
L. H. Dottie - Hi-Low Thread Hex Head Slotted 1/4 in. Concrete Anchor
+ / - Hover over image to Zoom
Other Views

    Hi-Low Thread Hex Head Slotted 1/4 in. Concrete Anchor

    Manufacturer: L. H. Dottie
         

    Hi-low thread 1/4 in. hex head/slotted concrete anchor.

    Dottie's concrete anchors are faster to install than most steel anchors, yet have significant load capacities. One tool drills the hole and sets the anchor without the need to remove from the drill chuck. They have the added advantage of close-to-edge fastening without potential breakout. These anchors work in poured concrete, prestressed concrete, cinder block and brick and mortar and can be loosened for adjustment or removed. CAUTION: Always wear eye protection!
    See More >>
    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Size
    Length
    Screw Type
    Anchor Type
    Price
    14H134
    25245113
    1/4 Inch
    1-3/4 in.
    Hex Head/Slotted
    Hex Head Slotted Concrete Anchor
    $
    45
    .40
    100 Ea
    /
    Package
    25245113
    Size
    1/4 Inch
    Length
    1-3/4 in.
    Screw Type
    Hex Head/Slotted
    Anchor Type
    Hex Head Slotted Concrete Anchor
    $
    45
    .40
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14H314
    25321766
    1/4 Inch
    3-1/4 in.
    Hex Head/Slotted
    Hex Head Slotted Concrete Anchor
    $
    85
    .02
    100 Ea
    /
    Package
    25321766
    Size
    1/4 Inch
    Length
    3-1/4 in.
    Screw Type
    Hex Head/Slotted
    Anchor Type
    Hex Head Slotted Concrete Anchor
    $
    85
    .02
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14H214
    25321823
    1/4 Inch
    2-1/4 in.
    Hex Head/Slotted
    Hex Head Slotted Concrete Anchor
    $
    51
    .40
    100 Ea
    /
    Package
    25321823
    Size
    1/4 Inch
    Length
    2-1/4 in.
    Screw Type
    Hex Head/Slotted
    Anchor Type
    Hex Head Slotted Concrete Anchor
    $
    51
    .40
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14H234
    25321840
    1/4 Inch
    2-3/4 in.
    Hex Head/Slotted
    Hex Head Slotted Concrete Anchor
    $
    57
    .99
    100 Ea
    /
    Package
    25321840
    Size
    1/4 Inch
    Length
    2-3/4 in.
    Screw Type
    Hex Head/Slotted
    Anchor Type
    Hex Head Slotted Concrete Anchor
    $
    57
    .99
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14H400
    25321888
    1/4 Inch
    4 in.
    Hex Head/Slotted
    Hex Head Slotted Concrete Anchor
    $
    88
    .31
    100 Ea
    /
    Package
    25321888
    Size
    1/4 Inch
    Length
    4 in.
    Screw Type
    Hex Head/Slotted
    Anchor Type
    Hex Head Slotted Concrete Anchor
    $
    88
    .31
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14H114
    90086453
    1/4 Inch
    1-1/4 in.
    Hex Head/Slotted
    Hex Head Slotted Concrete Anchor
    $
    34
    .33
    100 Ea
    /
    Package
    90086453
    Size
    1/4 Inch
    Length
    1-1/4 in.
    Screw Type
    Hex Head/Slotted
    Anchor Type
    Hex Head Slotted Concrete Anchor
    $
    34
    .33
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245113 SKU, 25245113 ANALYTICS...
    Screw Type
    Hex Head/Slotted
    Anchor Type
    Hex Head Slotted Concrete Anchor
    Price
    $
    45
    .40
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321766 SKU, 25321766 ANALYTICS...
    Screw Type
    Hex Head/Slotted
    Anchor Type
    Hex Head Slotted Concrete Anchor
    Price
    $
    85
    .02
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321823 SKU, 25321823 ANALYTICS...
    Screw Type
    Hex Head/Slotted
    Anchor Type
    Hex Head Slotted Concrete Anchor
    Price
    $
    51
    .40
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321840 SKU, 25321840 ANALYTICS...
    Screw Type
    Hex Head/Slotted
    Anchor Type
    Hex Head Slotted Concrete Anchor
    Price
    $
    57
    .99
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321888 SKU, 25321888 ANALYTICS...
    Screw Type
    Hex Head/Slotted
    Anchor Type
    Hex Head Slotted Concrete Anchor
    Price
    $
    88
    .31
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90086453 SKU, 90086453 ANALYTICS...
    Screw Type
    Hex Head/Slotted
    Anchor Type
    Hex Head Slotted Concrete Anchor
    Price
    $
    34
    .33
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available