L. H. Dottie Hi-Low Thread Flat Head Phillips 3/16 in. Concrete Anchor | Graybar Store
L. H. Dottie - Hi-Low Thread Flat Head Phillips 3/16 in. Concrete Anchor
+ / - Hover over image to Zoom
Other Views

    Hi-Low Thread Flat Head Phillips 3/16 in. Concrete Anchor

    Manufacturer: L. H. Dottie
         

    Hi-low thread 3/16 in. flat head/Phillips concrete anchor.

    Dottie's concrete anchors are faster to install than most steel anchors, yet have significant load capacities. One tool drills the hole and sets the anchor without the need to remove from the drill chuck. They have the added advantage of close-to-edge fastening without potential breakout. These anchors work in poured concrete, prestressed concrete, cinder block and brick and mortar and can be loosened for adjustment or removed. CAUTION: Always wear eye protection!
    See More >>
    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Size
    Length
    Screw Type
    Anchor Type
    Price
    36P114
    25321611
    3/16 Inch
    1-1/4 in.
    Flat Head/Phillips
    Flat Head Phillips Concrete Anchor
    $
    33
    .79
    100 Ea
    /
    Package
    25321611
    Size
    3/16 Inch
    Length
    1-1/4 in.
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    $
    33
    .79
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    36P134
    25321652
    3/16 Inch
    1-3/4 in.
    Flat Head/Phillips
    Flat Head Phillips Concrete Anchor
    $
    36
    .44
    100 Ea
    /
    Package
    25321652
    Size
    3/16 Inch
    Length
    1-3/4 in.
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    $
    36
    .44
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    36P314
    25321720
    3/16 Inch
    3-1/4 in.
    Flat Head/Phillips
    Flat Head Phillips Concrete Anchor
    $
    55
    .02
    100 Ea
    /
    Package
    25321720
    Size
    3/16 Inch
    Length
    3-1/4 in.
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    $
    55
    .02
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    36P234
    25321795
    3/16 Inch
    2-3/4 in.
    Flat Head/Phillips
    Flat Head Phillips Concrete Anchor
    $
    48
    .98
    100 Ea
    /
    Package
    25321795
    Size
    3/16 Inch
    Length
    2-3/4 in.
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    $
    48
    .98
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    36P214
    25322160
    3/16 Inch
    2-1/4 in.
    Flat Head/Phillips
    Flat Head Phillips Concrete Anchor
    $
    41
    .40
    100 Ea
    /
    Package
    25322160
    Size
    3/16 Inch
    Length
    2-1/4 in.
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    $
    41
    .40
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321611 SKU, 25321611 ANALYTICS...
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    Price
    $
    33
    .79
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321652 SKU, 25321652 ANALYTICS...
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    Price
    $
    36
    .44
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321720 SKU, 25321720 ANALYTICS...
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    Price
    $
    55
    .02
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321795 SKU, 25321795 ANALYTICS...
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    Price
    $
    48
    .98
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322160 SKU, 25322160 ANALYTICS...
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    Price
    $
    41
    .40
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available