L. H. Dottie Hi-Low Thread Flat Head Phillips 1/4 in. Concrete Anchor | Graybar Store
L. H. Dottie - Hi-Low Thread Flat Head Phillips 1/4 in. Concrete Anchor
+ / - Hover over image to Zoom
Other Views

    Hi-Low Thread Flat Head Phillips 1/4 in. Concrete Anchor

    Manufacturer: L. H. Dottie
         

    Hi-low thread 1/4 in. flat head/Phillips concrete anchor.

    Dottie's concrete anchors are faster to install than most steel anchors, yet have significant load capacities. One tool drills the hole and sets the anchor without the need to remove from the drill chuck. They have the added advantage of close-to-edge fastening without potential breakout. These anchors work in poured concrete, prestressed concrete, cinder block and brick and mortar and can be loosened for adjustment or removed. CAUTION: Always wear eye protection!
    See More >>
    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Size
    Length
    Screw Type
    Anchor Type
    Price
    14P134
    25321694
    1/4 Inch
    1-3/4 in.
    Flat Head/Phillips
    Flat Head Phillips Concrete Anchor
    $
    45
    .40
    100 Ea
    /
    Package
    25321694
    Size
    1/4 Inch
    Length
    1-3/4 in.
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    $
    45
    .40
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14P314
    25321764
    1/4 Inch
    3-1/4 in.
    Flat Head/Phillips
    Flat Head Phillips Concrete Anchor
    $
    111
    .89
    100 Ea
    /
    Package
    25321764
    Size
    1/4 Inch
    Length
    3-1/4 in.
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    $
    111
    .89
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14P214
    25321826
    1/4 Inch
    2-1/4 in.
    Flat Head/Phillips
    Flat Head Phillips Concrete Anchor
    $
    65
    .12
    100 Ea
    /
    Package
    25321826
    Size
    1/4 Inch
    Length
    2-1/4 in.
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    $
    65
    .12
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14P234
    25321842
    1/4 Inch
    2-3/4 in.
    Flat Head/Phillips
    Flat Head Phillips Concrete Anchor
    $
    80
    .67
    100 Ea
    /
    Package
    25321842
    Size
    1/4 Inch
    Length
    2-3/4 in.
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    $
    80
    .67
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14P400
    25321886
    1/4 Inch
    4 in.
    Flat Head/Phillips
    Flat Head Phillips Concrete Anchor
    $
    128
    .99
    100 Ea
    /
    Package
    25321886
    Size
    1/4 Inch
    Length
    4 in.
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    $
    128
    .99
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    14P114
    25322166
    1/4 Inch
    1-1/4 in.
    Flat Head/Phillips
    Flat Head Phillips Concrete Anchor
    $
    37
    .64
    100 Ea
    /
    Package
    25322166
    Size
    1/4 Inch
    Length
    1-1/4 in.
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    $
    37
    .64
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321694 SKU, 25321694 ANALYTICS...
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    Price
    $
    45
    .40
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321764 SKU, 25321764 ANALYTICS...
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    Price
    $
    111
    .89
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321826 SKU, 25321826 ANALYTICS...
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    Price
    $
    65
    .12
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321842 SKU, 25321842 ANALYTICS...
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    Price
    $
    80
    .67
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321886 SKU, 25321886 ANALYTICS...
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    Price
    $
    128
    .99
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322166 SKU, 25322166 ANALYTICS...
    Screw Type
    Flat Head/Phillips
    Anchor Type
    Flat Head Phillips Concrete Anchor
    Price
    $
    37
    .64
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available