Hubbell Premise Wiring HI615AE HI-Impact® Category 6 RJ45 to RJ45 Patch Cord | Graybar Store
Hubbell Premise Wiring - HI-Impact® Category 6 RJ45 to RJ45 Patch Cord - HI615AE
+ / - Hover over image to Zoom
Other Views

    HI-Impact® Category 6 RJ45 to RJ45 Patch Cord

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HI615AE
    SKU: 25130591
    $66.26
    Checking Pricing
         
    Color:Yellow
    Length:15 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HI615AE
    • Color Yellow
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 15 ft.
    • Wiring Configuration TIA/EIA 568-B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HI-IMPACT™ Cat 6 to standard RJ45 patch cable, 15 feet.