Bussmann (Eaton) KRP-CL-400 KRP CL Series 600V Current Limiting Time Delay Fuse, 400A | Graybar Store
Bussmann (Eaton) - KRP CL Series 600V Current Limiting Time Delay Fuse, 400A - KRP-CL-400
+ / - Hover over image to Zoom
Other Views

    KRP CL Series 600V Current Limiting Time Delay Fuse, 400A

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KRP-CL-400
    SKU: 88052087
    $1,893.82
    Checking Pricing
         
    Interrupt Rating:200 (RMS Symmetrical) kA
    Element:Single
    Additional Features:Class L Case Size Allows Downsize Fusing of Large Class L Fused Switches for Improved Circuit Protection
    Voltage Rating:600 V AC
    Amps:600A
    Response Time:4 at 5 Percent Rated Amps sec
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KRP-CL-400
    • Application Large Distribution Switchboards; Machinery Disconnects; Power Panelboards
    • Additional Features Class L Case Size Allows Downsize Fusing of Large Class L Fused Switches for Improved Circuit Protection
    • Amps 600A
    • Fuse Dimension 2.50 to 2.78 Dia. x 8.63 L in.
    • Fuse Type Current Limiting Time Delay Fuse
    Product Overview:
    Eaton® Bussmann Series Hi Cap Time Delay Fuse, Single, Fuse Dimension: 2.5 to 2.78 Dia x 8.63 L in, Current Limiting Time Delay Fuse, Amps: 600 A, Voltage Rating: 600 V AC