Bussmann (Eaton) HHT HHT 5A/10A 32V 1 Pole In Line Fuse Holder For 5 x 15mm or 5 x 20mm Fuses, Black | Graybar Store
Bussmann (Eaton) - HHT 5A/10A 32V 1 Pole In Line Fuse Holder For 5 x 15mm or 5 x 20mm Fuses, Black - HHT
+ / - Hover over image to Zoom
Other Views

    HHT 5A/10A 32V 1 Pole In Line Fuse Holder For 5 x 15mm or 5 x 20mm Fuses, Black

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HHT
    SKU: 97227854
    $4.79
    Checking Pricing
         
    Amps:5A/10A
    Voltage Rating:32V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HHT
    • Amps 5A/10A
    • Fuse Dimension 5 x 15mm or 5 x 20mm
    • Pole 1-Pole
    Product Overview:
    HHT black 5A/10A 32V 1 pole in line fuse holder for 5 x 15mm or 5 x 20mm fuses.
    HHT in-line fuse holder features two-piece screw together assembly. An economical and versatile fuseholder for normal environments. Wire leads included.