Bussmann (Eaton) HFB HFB In Line Water Resistant Series 30A 32V 1 Pole Fuse Holder For 1/4 x 1 1/4 in. Fuses, Yellow | Graybar Store
Bussmann (Eaton) - HFB In Line Water Resistant Series 30A 32V 1 Pole Fuse Holder For 1/4 x 1 1/4 in. Fuses, Yellow - HFB
+ / - Hover over image to Zoom
Other Views

    HFB In Line Water Resistant Series 30A 32V 1 Pole Fuse Holder For 1/4 x 1 1/4 in. Fuses, Yellow

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HFB
    SKU: 88298320
    $10.05
    Checking Pricing
         
    Amps:30A
    Voltage Rating:32V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HFB
    • Amps 30A
    • Fuse Dimension 1/4 Dia. x 1 1/4 L in.
    • Pole 1-Pole
    Product Overview:
    HFB In Line Water Resistant Series yellow 30A 32V 1 pole fuse holder for 1/4 x 1 1/4 in. fuses.
    • For 1/4 x 1-1/4 in. Fuses
    • Ideal For Harsh Environments: Water, Salt Spray, Ultraviolet Light, Ozone
    • -40 to 150 deg. C Temperature Range
    • Withstands Many Organic Solvents and Rigorous Shock and Vibration
    • Accepts #18 to #12 AWG Copper Wire
    • High Visibility Yellow Color
    • Recommended Crimp Tools: Thomas & Betts WT-112M, California Terminal Products No. 1250, Channelock No. 909
    • Replacement Contact Clip: BK/1A2294
    • UL Flammability Rating 94 HB