Bussmann (Eaton) HFA HFA Series 20A 250V 1 Pole In Line Water Resistant Fuse Holder With No. 16 to 12 Crimp Terminals | Graybar Store
Bussmann (Eaton) - HFA Series 20A 250V 1 Pole In Line Water Resistant Fuse Holder With No. 16 to 12 Crimp Terminals - HFA
+ / - Hover over image to Zoom
Other Views

    HFA Series 20A 250V 1 Pole In Line Water Resistant Fuse Holder With No. 16 to 12 Crimp Terminals

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HFA
    SKU: 88051341
    $35.92
    Checking Pricing
         
    Amps:20A
    Voltage Rating:250V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HFA
    • Amps 20A
    • Fuse Dimension 1/4 Dia. x 1 1/4 L in.
    • Pole 1-Pole
    Product Overview:
    HFA Series 20A 250V 1 pole in line water resistant fuse holder with No. 16 to 12 crimp terminals. For 1/4 x 1 1/4 in. fuses.
    • For 1/4 x 1-1/4 in. Fuses
    • Waterproof For Exposed Locations
    • Accepts #16 to #12 Copper Wire
    • Copper Crimp Lead Material
    • High Temperature, Flame Retardant Phenolic Meets UL 94 HB
    • Crimp or 1/4 in. Quick Connect Terminals
    • In-Line Connection