L. H. Dottie HWSMST101 No. 10 x 1 in. Zinc Plated Steel Hex Washer Head Slotted Sheet Metal Screws (Tuff Pack of 500) | Graybar Store
L. H. Dottie - No. 10 x 1 in. Zinc Plated Steel Hex Washer Head Slotted Sheet Metal Screws (Tuff Pack of 500) - HWSMST101
+ / - Hover over image to Zoom
Other Views

    No. 10 x 1 in. Zinc Plated Steel Hex Washer Head Slotted Sheet Metal Screws (Tuff Pack of 500)

    Manufacturer: L. H. Dottie
    Manufacturer #: HWSMST101
    SKU: 99600982
    $48.40
    Checking Pricing
         
    Screw Size:No. 10
    Additional Features:Sheet Metal Screw; Slotted
    Packaging:500 per Pack
    Length:1 in.
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HWSMST101
    • Additional Features Sheet Metal Screw; Slotted
    • Head Type Hex Washer Head
    • Length 1 in.
    • Materials Steel
    • Point Type Nail Point
    • Screw Size No. 10
    • Packaging 500 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Hex Washer Head Sheet Metal Screw, Screw Size No. 10, Length 1 in., Steel, 500 Per Pack