L. H. Dottie HWSMS812 No. 8 x 1/2 in. Zinc Plated Steel Hex Washer Head Slotted Sheet Metal Screws (100) | Graybar Store
L. H. Dottie - No. 8 x 1/2 in. Zinc Plated Steel Hex Washer Head Slotted Sheet Metal Screws (100) - HWSMS812
+ / - Hover over image to Zoom
Other Views

    No. 8 x 1/2 in. Zinc Plated Steel Hex Washer Head Slotted Sheet Metal Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: HWSMS812
    SKU: 25321641
    $5.28
    Checking Pricing
         
    Screw Size:No. 8
    Length:1/2 in.
    Additional Features:Sheet Metal Screw; Slotted
    Packaging:100 per Pack
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HWSMS812
    • Additional Features Sheet Metal Screw; Slotted
    • Head Type Hex Washer Head, Slotted
    • Length 1/2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Hex Washer Head Sheet Metal Screw, Screw Size No. 8, Length 1/2 in., Steel, 100 Per Pack