L. H. Dottie 5TEKHW12114 No. 12 x 1 1/4 in. Grade 5 Hex Washer Head Self Drilling Screw (100) | Graybar Store
L. H. Dottie - No. 12 x 1 1/4 in. Grade 5 Hex Washer Head Self Drilling Screw (100) - 5TEKHW12114
+ / - Hover over image to Zoom
Other Views

    No. 12 x 1 1/4 in. Grade 5 Hex Washer Head Self Drilling Screw (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: 5TEKHW12114
    SKU: 25698154
    $0.41
    Checking Pricing
         
    Screw Size:No. 12
    Additional Features:Self Drilling
    Length:1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 5TEKHW12114
    • Additional Features Self Drilling
    • Head Type Hex Washer Head
    • Length 1-1/4 in.
    • Materials Steel
    • Screw Size No. 12
    • SAP Material Type ZSTD
    Product Overview:
    Hex Screw, Screw Size No. 12, Length 1 1/4 in.