Greenlee 49782 Hex Quick-Change Adapter, 7.75 in. | Graybar Store
Greenlee - Hex Quick-Change Adapter, 7.75 in. - 49782
+ / - Hover over image to Zoom
Other Views

    Hex Quick-Change Adapter, 7.75 in.

    Manufacturer: Greenlee
    Manufacturer #: 49782
    SKU: 25628086
    $75.93
    Checking Pricing
         
    Length (Inches):7.75
    Tool Application:Easy Use and Storage
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 49782
    • Tool Application Easy Use and Storage
    • Length (Inches) 7.75
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hex Quick-Change Adapter, Tool Application: Easy Use and Storage, Length (Inches): 7.75 (Without Adapter); 9.5 (With Adapter)