Cablofil (Legrand) EZHN3/8EZ Hex Nut | Graybar Store
Cablofil (Legrand) - Hex Nut - EZHN3/8EZ
+ / - Hover over image to Zoom
Other Views

    Hex Nut

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: EZHN3/8EZ
    SKU: 99420305
    $14.12
    Checking Pricing
         
    Size:1/2 in
    Package Quantity:100 per Pack
    Thread Size:3/8-16 in.
    Material Finish:Electro-Plated Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # EZHN3/8EZ
    • Size 1/2 in
    • Type Hex Nut
    • Material Finish Electro-Plated Zinc
    • Materials Carbon Steel
    • Package Quantity 100 per Pack
    • Thread Size 3/8-16 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hex Nut, Carbon Steel, Electro-Plated Zinc, Thread Size: 3/8-16, Package Quantity: 100 per Pack