Unistrut HHXN037 EG Hex Nut | Graybar Store
Unistrut - Hex Nut - HHXN037 EG
+ / - Hover over image to Zoom
Other Views

    Hex Nut

    Manufacturer: Unistrut
    Manufacturer #: HHXN037 EG
    SKU: 89025530
    $0.24
    Checking Pricing
         
    Size:3/8 in
    Color / Finish:Electrogalvanized
    Brand or Series:UNISTRUT
    No. of Holes:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # HHXN037 EG
    • Size 3/8 in
    • Type Hexagon Nuts
    • Brand or Series UNISTRUT
    • Color / Finish Electrogalvanized
    • Materials Steel
    • No. of Holes 1
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Hex Nut, Electrogalvanized, Steel, No. of Holes: 1, Size: 3/8 in