Thomas and Betts H 114 A Kindorf® Hex Nut | Graybar Store
Thomas and Betts - Kindorf® Hex Nut - H 114 A
+ / - Hover over image to Zoom
Other Views

    Kindorf® Hex Nut

    Manufacturer: Thomas and Betts
    Manufacturer #: H 114 A
    SKU: 88255888
    $0.39
    Checking Pricing
         
    Weight:10.63 per 1000 Pieces lb
    Brand or Series:Kindorf
    Thread Size:1/4-20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H 114 A
    • Type Hex Nut
    • Brand or Series Kindorf
    • Materials Steel
    • Thread Size 1/4-20 in.
    • Weight 10.63 per 1000 Pieces lb
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kindorf® Hex Nut, Weight: 10.63 per 1000 Pieces lb, Steel