Greenlee 0254-12 Hex Key Wrench Set, Standard, Folding Ball End | Graybar Store
Greenlee - Hex Key Wrench Set, Standard, Folding Ball End - 0254-12
+ / - Hover over image to Zoom
Other Views

    Hex Key Wrench Set, Standard, Folding Ball End

    Manufacturer: Greenlee
    Manufacturer #: 0254-12
    SKU: 25087779
    $15.25
    Checking Pricing
         
    Kit Includes:5/64, 3/32, 7/64 , 1/8 , 9/64 , 5/32 , 3/16 , 7/32, 1/4 Inch
    Overall Length (Inches):4-3/8 IN (11.100 CM)
    No. of Pieces:9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0254-12
    • Type Standard, Folding Ball End
    • Finish Powder Coat
    • Kit Includes 5/64, 3/32, 7/64 , 1/8 , 9/64 , 5/32 , 3/16 , 7/32, 1/4 Inch
    • Materials Heat Treated Steel
    Product Overview:
    Hex Key Wrench Set, 0254-12, Greenlee Textron Inc, Drive Key Set, Overall Length 4 3/8 Inch, Weight 0.48 Lb, Lifetime Limited Warranty