Milwaukee Tool 48-22-6208 Hex-Jaw Plier | Graybar Store
Milwaukee Tool - Hex-Jaw Plier - 48-22-6208
+ / - Hover over image to Zoom
Other Views

    Hex-Jaw Plier

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-6208
    SKU: 25839245
    $22.33
    Checking Pricing
         
    Length (Inches):8.0
    Capacity:1.75 (Jaw) in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-6208
    • Capacity 1.75 (Jaw) in
    • Length (Inches) 8.0
    • SAP Material Type ZSTD
    Product Overview:
    Milwaukee® Hex-Jaw Plier, Length (Inches): 8 in, Capacity: 1.75 (Jaw) in, Jaw Length 1.25 in., Pipe Reamer 1-1/2 in., 16 Adjustment Positions