Thomas and Betts H 114 D Kindorf® Hex Nut | Graybar Store
Thomas and Betts - Kindorf® Hex Nut - H 114 D
+ / - Hover over image to Zoom
Other Views

    Kindorf® Hex Nut

    Manufacturer: Thomas and Betts
    Manufacturer #: H 114 D
    SKU: 88255891
    $1.09
    Checking Pricing
         
    Weight:6.31 per 100 Pieces lb
    Brand or Series:Kindorf
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H 114 D
    • Type Hex Nut
    • Brand or Series Kindorf
    • Hole Diameter (Inches) 1/2
    • Materials Steel
    • Weight 6.31 per 100 Pieces lb
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kindorf® Hex Heavy Nut, Weight: 6.31 per 100 Pieces lb, Steel, Hole Diameter (Inches): 1/2 in