Galvan Industries G-5 Hex-Head Ground Rod Clamp | Graybar Store
Galvan Industries - Hex-Head Ground Rod Clamp - G-5
+ / - Hover over image to Zoom
Other Views

    Hex-Head Ground Rod Clamp

    Manufacturer: Galvan Industries
    Manufacturer #: G-5
    SKU: 99710836
    $1.63
    Checking Pricing
         
    Rod Size (Inches):5/8 to 1/2
    Material Finish:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Galvan Industries
    • Manufacturer # G-5
    • Material Finish Copper
    • Materials Cast Copper Alloy
    • Rod Size (Inches) 5/8 to 1/2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hex-head ground rod clamp for 10 AWG solid to 2 AWG stranded conductors
    Ground rod clamps (hex-head).
    • Rod Size: 5/8 - 1/2 Inch
    • Conductor Range: 2 Stranded - 10 Solid
    • UL and CSA Listed in US and Canada for direct burial in earth and concrete
    • UL Listed for use on 1/2 and 5/8 inch copper-coated and galvanized rods, and #4 (1/2 inch) rebar, buried in earth or concrete
    • RUS Listed
    • Standard Carton: 50
    • Bronze alloy or stainless steel hardware both UL listed approved for direct burial in earth and concrete
    • Cast copper alloy body with hex head bolt provides simple trouble-free connection at low cost