Unistrut HHCS037100EG Electro-Galvanized Hex Head Screw | Graybar Store
Unistrut - Electro-Galvanized Hex Head Screw - HHCS037100EG
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized Hex Head Screw

    Manufacturer: Unistrut
    Manufacturer #: HHCS037100EG
    SKU: 88321091
    $0.51
    Checking Pricing
         
    Size:3/8 in
    Color / Finish:Electrogalvanized
    Brand or Series:UNISTRUT
    Length:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # HHCS037100EG
    • Size 3/8 in
    • Type Hex Head Cap Screw
    • Brand or Series UNISTRUT
    • Color / Finish Electrogalvanized
    • Length 1 in.
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Hex Head Bolt, Electrogalvanized, Steel, Size: 3/8 in