Unistrut HFLW037 EG Electro-Galvanized Flat Washer | Graybar Store
Unistrut - Electro-Galvanized Flat Washer - HFLW037 EG
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized Flat Washer

    Manufacturer: Unistrut
    Manufacturer #: HFLW037 EG
    SKU: 88321089
    $0.23
    Checking Pricing
         
    Size:3/8 in
    Color / Finish:Electrogalvanized
    Brand or Series:UNISTRUT
    No. of Holes:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # HFLW037 EG
    • Size 3/8 in
    • Type Flat Washer
    • Brand or Series UNISTRUT
    • Color / Finish Electrogalvanized
    • Materials Steel
    • No. of Holes 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Hex Head Bolt, Electrogalvanized, Steel, No. of Holes: 1, Size: 3/8 in