Oldcastle Precast 80002029 Hex Bolts With Washers For SYN Series Lid, Set of (2) 1/2-13 x 3-1/2 in. Bolts and (2) Washers | Graybar Store
Oldcastle Precast - Hex Bolts With Washers For SYN Series Lid, Set of (2) 1/2-13 x 3-1/2 in. Bolts and (2) Washers - 80002029
+ / - Hover over image to Zoom
Other Views

    Hex Bolts With Washers For SYN Series Lid, Set of (2) 1/2-13 x 3-1/2 in. Bolts and (2) Washers

    Manufacturer: Oldcastle Precast
    Manufacturer #: 80002029
    SKU: 25647440
    $17.87
    Checking Pricing
         
    Size:1/2 Dia in
    Length:3-1/2 in.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 80002029
    • Size 1/2 Dia in
    • Length 3-1/2 in.
    • Thread Size 1/2-13
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Synertech® Hex Bolt, Length 3-1/2 in., Thread Size 1/2-13