Square D (Schneider Electric) 9001KA51 Hermetically Sealed 1NO/1NC Power Reed Contact Block | Graybar Store
Square D (Schneider Electric) - Hermetically Sealed 1NO/1NC Power Reed Contact Block - 9001KA51
+ / - Hover over image to Zoom
Other Views

    Hermetically Sealed 1NO/1NC Power Reed Contact Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KA51
    SKU: 88247329
    $154.78
    Checking Pricing
         
    Contact Operation:1NO/1NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KA51
    • Contact Operation 1NO/1NC
    • For Use With 9001 K/SK Series Operators
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Contact block 30mm 1NO/1NC hermetically sealed power reed for use on low energy circuits.
    • Fingersafe
    • Screw clamp connection
    • 3 Amperage rating
    • Maximum voltage rating: 240Vac/115Vdc