Square D (Schneider Electric) HEPD80MKF HEPD Flush Mount Kit | Graybar Store
Square D (Schneider Electric) - HEPD Flush Mount Kit - HEPD80MKF
+ / - Hover over image to Zoom
Other Views

    HEPD Flush Mount Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HEPD80MKF
    SKU: 25823212
    $36.23
    Checking Pricing
         
    Max. Surge Current:80 kA
    Additional Features:Compact Design; LED Status Indicator
    NEMA Rating:4X
    Mount Type:Flush Mount
    Voltage (Volts):120/240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HEPD80MKF
    • Voltage (Volts) 120/240
    • Application Indoor; Outdoor
    • Additional Features Compact Design; LED Status Indicator
    • Max. Surge Current 80 kA
    • Mount Type Flush Mount
    • NEMA Rating 4X
    • SAP Material Type ZSTD
    Product Overview:
    Flush Mount Kit, Voltage (Volts): 120/240 V AC, Max. Surge Current: 80 kA, NEMA Rating: 4X