Bussmann (Eaton) HEB-WW HEB Non Breakaway Fuse Holder, CU Solid Terminal (Load/Line) | Graybar Store
Bussmann (Eaton) - HEB Non Breakaway Fuse Holder, CU Solid Terminal (Load/Line) - HEB-WW
+ / - Hover over image to Zoom
Other Views

    HEB Non Breakaway Fuse Holder, CU Solid Terminal (Load/Line)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HEB-WW
    SKU: 88051329
    $79.89
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600 V
    Pole:1-Pole
    Use With:13/32 x 1-1/2 in Fuses
    Standard:CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Recognized, Guide IZLT, File E14853
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HEB-WW
    • Amps 30A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type BAF/FNM/FNQ/KTK (1/10 thru 30A) Fuses
    • Pole 1-Pole
    • Use With 13/32 x 1-1/2 in Fuses
    • Voltage Rating 600 V
    • Standard CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Recognized, Guide IZLT, File E14853
    • SKU Spec Sheet
      HEB-WW Specification Sheet
      HEB-WW Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series HEB In Line Fuse Holder, Amps: 30 A, Voltage Rating: 600 V, BAF; FNM; FNQ; KTK, CE; CSA Certified, Class 6225 01, File 47235; RoHS Compliant; UL Recognized, Guide IZLT, File E14853, Pole: 1