Bussmann (Eaton) HEB-JW-RLC-J HEB Breakaway Fuse Holder, CU Set Screw Terminal For #12 3 (Load/Line) | Graybar Store
Bussmann (Eaton) - HEB Breakaway Fuse Holder, CU Set Screw Terminal For #12 3 (Load/Line) - HEB-JW-RLC-J
+ / - Hover over image to Zoom
Other Views

    HEB Breakaway Fuse Holder, CU Set Screw Terminal For #12 3 (Load/Line)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HEB-JW-RLC-J
    SKU: 88051324
    $158.84
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600 V
    Pole:1-Pole
    Use With:13/32 x 1-1/2 in Fuses
    Standard:CE; CSA Certified, Class 6225-01, File 47235; RoHS Compliant; UL Recognized, Guide IZLT, File E14853
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HEB-JW-RLC-J
    • Amps 30A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Midget Fuses
    • Pole 1-Pole
    Product Overview:
    Eaton® Bussmann Series HEB In Line Fuse Holder, Amps: 30 A, Voltage Rating: 600 V, BAF; FNM; FNQ; KTK, CE; CSA Certified, Class 6225 01, File 47235; RoHS Compliant; UL Recognized, Guide IZLT, File E14853, Pole: 1