Protective Industrial Products 97-540/12 CleanTeam® Lisle Inspection Glove with Unhemmed Cuff | Graybar Store
Protective Industrial Products - CleanTeam® Lisle Inspection Glove with Unhemmed Cuff - 97-540/12
+ / - Hover over image to Zoom
Other Views

    CleanTeam® Lisle Inspection Glove with Unhemmed Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 97-540/12
    SKU: 25471669
    $1.42
    Checking Pricing
         
    Glove Material Type:Cotton
    Color:White
    Size:12
    Glove Type:Inspection
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 97-540/12
    • Color White
    • Size 12
    • Application Electronics Assembly; Inspection
    • Glove Material Type Cotton
    • Glove Type Inspection
    • Country of Origin BD - Bangladesh
    Product Overview:
    CleanTeam® Heavy Weight Lisle Inspection Gloves With Unhemmed Cuff, Glove Type: Inspection, Size: 12, White, Glove Material Type: Cotton