Klein Tools 702-12 Heavy-Weight Hacksaw | Graybar Store
Klein Tools - Heavy-Weight Hacksaw - 702-12
+ / - Hover over image to Zoom
Other Views

    Heavy-Weight Hacksaw

    Manufacturer: Klein Tools
    Manufacturer #: 702-12
    SKU: 25266913
    $28.55
    Checking Pricing
         
    Teeth Per Inch:24 TPI
    Overall Length (Inches):16-1/4
    Blade Length (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 702-12
    • Blade Length (Inches) 12
    • Materials Bi-Metal
    • Overall Length (Inches) 16-1/4
    Product Overview:
    16-1/4-inch 24-TPI heavy-weight hacksaw
    • Adjustable blade tension up to 30,000 PSI for fast, precise cuts
    • Includes 12-Inch x 24 TPI bi-metal hacksaw blade and 6-Inch x 24TPI bi-metal reciprocating saw blade
    • Alternative 45-Degree mounting for flush cutting
    • Front mount for reciprocating saw blades
    • Convenient blade storage in handle