Burndy YSU25R25R Heavy Walled Aluminum Tubing With Solid Barrier Minimizes Galvanic Corrosion | Graybar Store
Burndy - Heavy Walled Aluminum Tubing With Solid Barrier Minimizes Galvanic Corrosion - YSU25R25R
+ / - Hover over image to Zoom
Other Views

    Heavy Walled Aluminum Tubing With Solid Barrier Minimizes Galvanic Corrosion

    Manufacturer: Burndy
    Manufacturer #: YSU25R25R
    SKU: 88049229
    $1.16
    Checking Pricing
         
    Wire Size:1/0 to 2/0 Str. AWG
    Color Code:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YSU25R25R
    • Color Code Yellow
    • Wire Size 1/0 to 2/0 Str. AWG
    • For Use With AAAC; ACSR; Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Linkit™ Heavy Walled Aluminum Tubing With Solid Barrier Minimizes Galvanic Corrosion, Wire Size: 1/0 to 2/0 Str AWG, Color Code: Yellow, Finish: Unplated