Burndy HSIC440FR Heavy Wall Heat Shrinkable End Cap | Graybar Store
Burndy - Heavy Wall Heat Shrinkable End Cap - HSIC440FR
+ / - Hover over image to Zoom
Other Views

    Heavy Wall Heat Shrinkable End Cap

    Manufacturer: Burndy
    Manufacturer #: HSIC440FR
    SKU: 96025683
    $124.41
    Checking Pricing
         
    Color:Black
    Packaging:10 per Pack
    Length:2-1/2 in.
    Inner Diameter:3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSIC440FR
    • Color Black
    • Inner Diameter 3/4 in.
    • Length 2-1/2 in.
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Heavy Wall Heat Shrinkable End Cap, Black, Length: 2-1/2 in, Polyolefin, Inner Diameter: 3/4 in, Shrink Ratio: 3:1