Burndy HSB35H6PF25 Heavy Wall Heat Shrink Tubing | Graybar Store
Burndy - Heavy Wall Heat Shrink Tubing - HSB35H6PF25
+ / - Hover over image to Zoom
Other Views

    Heavy Wall Heat Shrink Tubing

    Manufacturer: Burndy
    Manufacturer #: HSB35H6PF25
    SKU: 99489191
    $52.11
    Checking Pricing
         
    Inner Diameter:.35 in.
    Color:Black
    Length (Inches):6.0
    Packaging:25 Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSB35H6PF25
    • Color Black
    • Inner Diameter .35 in.
    • Materials Polyolefin
    • Shrink Ratio 3:01
    • Length (Inches) 6.0
    • Packaging 25 Pack
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    6 x 0.35-inch dia black heavy wall heat shrink tubing, 25 pack.
    Type HS-H-PF is a heavy wall, flame retardant heat shrink tubing made of cross-linked polyolefin.
      Specifications
      • Min. Expanded Inner Diameter (Inches): .350
      • Max. Recovered Inner Diameter (Inches): .150
      • Nominal Recovered Wall Thickness (Inches): 0.070
      • Conductor Range: 14 to 10 AWG