3M HDT-0800-48A-BLACK Heavy Wall Flame Retardant Cable Sleeve | Graybar Store
3M - Heavy Wall Flame Retardant Cable Sleeve - HDT-0800-48A-BLACK
+ / - Hover over image to Zoom
Other Views

    Heavy Wall Flame Retardant Cable Sleeve

    Manufacturer: 3M
    Manufacturer #: HDT-0800-48A-BLACK
    SKU: 99472407
    $25.60
    Checking Pricing
         
    Color:Black
    Packaging:20 per Case
    Length:48 in.
    Inner Diameter:0.2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # HDT-0800-48A-BLACK
    • Color Black
    • Inner Diameter 0.2 in.
    • Length 48 in.
    • Materials Polyolefin
    Product Overview:
    3M™ Heavy Wall Flame Retardant Cable Sleeve, Black, Length: 48 in, Polyolefin, Inner Diameter: 0.2 in, Shrink Ratio: 3:1