Burndy HSIC10500FR Heavy Wall Cross-Linked Heat Shrinkable End Cap | Graybar Store
Burndy - Heavy Wall Cross-Linked Heat Shrinkable End Cap - HSIC10500FR
+ / - Hover over image to Zoom
Other Views

    Heavy Wall Cross-Linked Heat Shrinkable End Cap

    Manufacturer: Burndy
    Manufacturer #: HSIC10500FR
    SKU: 98407192
    $84.97
    Checking Pricing
         
    Color:Black
    Packaging:5 per Pack
    Length:4 in.
    Inner Diameter:1.1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSIC10500FR
    • Color Black
    • Inner Diameter 1.1 in.
    • Length 4 in.
    • Packaging 5 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Heavy Wall Cross-Linked Heat Shrinkable End Cap, Black, Length: 4 in, Polyolefin, Inner Diameter: 1.1 in, Shrink Ratio: 3:1