Burndy HSIC81FR Heavy Wall Cross-Linked Heat Shrinkable End Cap | Graybar Store
Burndy - Heavy Wall Cross-Linked Heat Shrinkable End Cap - HSIC81FR
+ / - Hover over image to Zoom
Other Views

    Heavy Wall Cross-Linked Heat Shrinkable End Cap

    Manufacturer: Burndy
    Manufacturer #: HSIC81FR
    SKU: 96025682
    $82.86
    Checking Pricing
         
    Color:Black
    Packaging:10 per Pack
    Length:2-1/2 in.
    Inner Diameter:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSIC81FR
    • Color Black
    • Inner Diameter 1/2 in.
    • Length 2-1/2 in.
    • Packaging 10 per Pack
    • Country of Origin CA - Canada
    Product Overview:
    Heavy Wall Cross-Linked Heat Shrinkable End Cap, Black, Length: 2-1/2 in, Polyolefin, Inner Diameter: 1/2 in, Shrink Ratio: 3:1